Non-Filtered Non-Refrigerated Outdoor Bottle Filling Station in Evergreen
EZH2O® Non-Filtered Non-Refrigerated Outdoor Bottle Filling Station in Evergreen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Laminar flow provides clean fill with minimal splash.
- Freeze-resistant options available.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- Built-In Water Filter:
- No
- Collection:
- EZH2O®
- Color Finish Category:
- Greens
- Color Finish Name:
- Evergreen
- Flow Rate:
- 1 gpm
- Height:
- 64 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- Self Contained Refrigerant:
- No
- UL Listed:
- No
- UPC:
- 094902061504
- Width:
- 14 in