Lead Law Compliant Inch WALL 8GPH TALL FILL & Cooler
This product has been replaced by
Manufacturer Part #LZWSGRN8K
EZH2O® Lead Law Compliant Inch WALL 8GPH TALL FILL & Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to be paired with Elkay SwirlFlo architectural fountains.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Touchless, sensor activation (bottle filler) designed for easy use.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
- High-performance compressor and insulation greatly reduce energy consumption.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 42, ANSI 53, ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- EZH2O®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Depth:
- 3-193/500 in
- Flow Rate:
- 8 gph
- Height:
- 40-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- High Speed Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- Number of Bowls:
- 1
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- UPC:
- 094902766980
- Volts:
- 115V
- Watts:
- 260 W
- Width:
- 1-86/125 in