This product requires certification to purchase.

Non-Filtered Non-Refrigerated Bottle Filling Station with Bi-Level Water Cooler (Vandal Resistant)

Elkay

EZH2O® Non-Filtered Non-Refrigerated Bottle Filling Station with Bi-Level Water Cooler (Vandal Resistant)

  • Fast #
  • Part #EVRCTLRDDWSK
  • Item #4396395
  • Manufacturer Part #VRCTLRDDWSK
3.6 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Non-Filtered Non-Refrigerated Bottle Filling Station with Bi-Level Water Cooler (Vandal Resistant)

  • Fast #
  • Part #EVRCTLRDDWSK
  • Item #4396395
  • Manufacturer Part #VRCTLRDDWSK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ideal for heavy-use installations such as educational and indoor recreational facilities.
  • Vandal-resistant, push-button activation for both the bottle filler and the water cooler.
  • Fill rate is 1.5 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor/outdoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Gauge (metal)
18 ga
Height
38-13/16 in
Width
18-5/8 in
Characteristics & Features
Built-In Water Filter
No
Collection
EZH2O®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor, Outdoor
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bowls
2
Refrigerant
R-134A
Self Contained Refrigerant
No
Electrical & Operational Information
Volts
115V
Watts
15 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.19.3
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
Product Type
Combination Bottle Filler with Water Cooler
UL Listed
UL 399
UPC
094902771946


Recommended Accessories