Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler
ezH2O® Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Elkay EZ, EMBAF, and HAC bottle fillers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Built-In Water Filter:
- No
- Collection:
- ezH2O®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Flow Rate:
- 8 gph
- Height:
- 44-1/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Self Contained Refrigerant:
- Yes
- Type:
- EEZOOTL8WSLC
- UPC:
- 094902129143
- Width:
- 19