This product requires certification to purchase.

Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler

Elkay

EZH2O® Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler

  • Fast #
  • Part #EEZWSERPBM28K
  • Item #4707007
  • Manufacturer Part #EZWS-ERPBM28K
4.2 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler

  • Fast #
  • Part #EEZWSERPBM28K
  • Item #4707007
  • Manufacturer Part #EZWS-ERPBM28K
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-button-activated bubbler.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Chilling Capacity
8 gph
Depth
18-3/8 in
Gauge (metal)
18 ga
Height
55-1/16 in
Width
19 in
Characteristics & Features
Built-In Water Filter
No
Collection
EZH2O®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Plastic, Stainless Steel
Number of Bowls
2
Refrigerant
R-134A
Self Contained Refrigerant
No
Electrical & Operational Information
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.19.3
Lead Law Compliant
Yes
NSF
NSF 372
Product Type
Combination Bottle Filler with Water Cooler
Type
EEZWSERPBM28K
UL Listed
UL 399
UPC
094902015668


Recommended Accessories