This product requires certification to purchase.

Wall Mount Indoor Bottle Filling Station in Light Grey Granite Vinyl Clad Steel

Elkay

EZH2O® Wall Mount Indoor Bottle Filling Station in Light Grey Granite Vinyl Clad Steel

  • Fast #
  • Part #EEZOTL8WSLK
  • Item #8927790
  • Manufacturer Part #EZOTL8WSLK
3.9 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Wall Mount Indoor Bottle Filling Station in Light Grey Granite Vinyl Clad Steel

  • Fast #
  • Part #EEZOTL8WSLK
  • Item #8927790
  • Manufacturer Part #EZOTL8WSLK
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Light Grey Granite Vinyl Clad Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touchless, sensor activation (bottle filler & bubbler) designed for easy hands free use; paired with easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Collection:
EZH2O®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite Vinyl Clad Steel
Flow Rate:
8 gph
Height:
39-1/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 372, NSF 61
Number of Bowls:
2
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
UPC:
094902129174
Volts:
115V
Watts:
370 W
Width:
19 in