Wall Mount Stainless Steel Bottle Filling Station
EZH2O® Wall Mount Stainless Steel Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes WaterSentry® Plus filter
- No-touch, sensor-activated operation
- Auto 20-second shut-off
- Integrated silver ion anti-microbial protection in key areas
- Laminar Flow provides minimal splash
- Real drain system eliminates standing water
- Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste and LED visual filter monitor shows when replacement is necessary
- Includes lower hinged panel for easy access and servicing
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI 42, ANSI 53
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 6.7 gph
- Height:
- 40-13/16 in
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372, NSF 42, NSF 53
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- UPC:
- 094902634722
- Volts:
- 220V
- Watts:
- 370 W
- Width:
- 3-1/2 in