This product requires certification to purchase.

Wall Mount Stainless Steel Indoor Bottle Filling Station

Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #EEMASM
  • Item #5058660
  • Manufacturer Part #EMASM
3.7 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #EEMASM
  • Item #5058660
  • Manufacturer Part #EMASM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mechanical push button designed for use in limited wall depth applications, for areas where electric is not available.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Able to pair with a remote chiller.
  • Laminar flow provides clean fill with minimal splash.
  • Silver Ion Antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real Drain System eliminates standing water.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
1 gpm
Height:
25-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
094902019956
Volts:
115V
Watts:
165 W
Width:
6-1/4 in