Wall Mount Stainless Steel Indoor Bottle Filling Station
EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station
Frequently Purchased Together
Product Details
- Fill rate is 1.5 GPM.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-button activation (bubbler).
- Real drain system eliminates standing water.
- Rated for indoor use.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Laminar flow provides clean fill with minimal splash.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Healthcare
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 0.13 gpm
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 34-5/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 15 W
- Weight:
- 118 lb
- Width:
- 19-3/8 in