This product requires certification to purchase.

Wall Mount Stainless Steel Indoor Bottle Filling Station

Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #ELRPBD28WSC
  • Item #4707125
  • Manufacturer Part #LRPBD28WSC
5 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #ELRPBD28WSC
  • Item #4707125
  • Manufacturer Part #LRPBD28WSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Built-In Water Filter:
Yes
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
34-67/100 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
Self Contained Refrigerant:
Yes
UPC:
094902015804
Volts:
115V
Width:
8-1727/5000 in