DESCRIPTION

  • Single level cooler and bottle filler combo
  • WaterSentry® Plus 3000 filter with LED status indicator 3000-gallon capacity
  • Easy-touch front and side push bar controls
  • Flexi-Guard® StreamSaver™ water conservation bubbler
  • Sanitary, touchless activation bottle filler with auto 20-second shut-off
  • Bottle filler quick fill rate of 1.1 gpm
  • Laminar Flow provides minimal splash
  • Innovative Green Tickler™ counts bottles saved from waste
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor use.

Elkay EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

ELZS8WSVRSK

Manufacturer Part #: LZS8WSVRSK

Installation Type:

Wall Mount

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EZH2O®
Depth
19 in
Flow Rate
8 gph
Height
39-3/50 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
Side Spray
No
Type
ELZS8WSVRSK
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

Print