Wall Mount Stainless Steel Indoor/Outdoor Bottle Filling Station
EZH2O® Wall Mount Stainless Steel Indoor/Outdoor Bottle Filling Station
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal-resistant, push-button activation for both the bottle filler and the water cooler.
- Fill rate is 1.5 GPM.
- Ideal for heavy-use installations such as educational and indoor recreational facilities.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Rated for indoor/outdoor use.
- Laminar flow provides clean fill with minimal splash.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 38-13/16 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Style Name:
- EZH2O®
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 15 W
- Width:
- 18-5/8 in