EZH2O® Wall Mount Water Cooler Kit in Stainless Steel

Part #EEZS8WSVRSK  |  Item #4219763  |  Manufacturer Part #EZS8WSVRSK

$1,678.50 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Government, Gym, Healthcare Settings, Hospitality, Municipal, Office Buildings, Parks, Pet Friendly, Public Facilities, Schools, Universities

Built-In Water Filter: No

CSA Certified: CSA B45.4, CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

Gauge: 18

Height: 39-3/50 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18-3/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Phase: Single Phase

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/2 in

Watts: 370

Width: 19 in