Fan Motor Kit (Includes: Fan Motor, Blade, Shroud and Hardware)
Fan Motor Kit (Includes: Fan Motor, Blade, Shroud and Hardware)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Multi-Family
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Elite Satin
- Material:
- Stainless Steel
- Origin:
- Domestic
- Product Type:
- Replacement Part
- UPC:
- 094902779539