Filter Dryer
Filter Dryer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A durable OEM part. Designed specifically for Elkay systems—ensures correct fit and reliable performance.
- Compatible with LKC/HT series.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ELKAY
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Replacement Part
- Type:
- E66703C
- UPC:
- 094902312088