Filter Head and Bracket Assembly for Elkay HAC Series Drain Service Kit
Filter Head and Bracket Assembly for Elkay HAC Series Drain Service Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- LZ and HAC Series Drain Service Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Filter Assembly
- UPC:
- 094902022956