Filter Head Fitting Kit
Filter Head Fitting Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Water
- Brand Model Compatibility:
- 51294C, 51469C, EWF172 and EWF3000 Filter Head Assembly
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Filter Assembly
- UPC:
- 094902779607