This product requires certification to purchase.

DECK MNT 4IN CS GN 8IN SPT LVR HNDL 2IN

Elkay

Fire & Ice DECK MNT 4IN CS GN 8IN SPT LVR HNDL 2IN

  • Fast #
  • Part #ELK406LGN08L2
  • Item #7193704
  • Manufacturer Part #LK406LGN08L2
4.8 out of 5 Customer Rating
Brand image
Elkay

Fire & Ice DECK MNT 4IN CS GN 8IN SPT LVR HNDL 2IN

  • Fast #
  • Part #ELK406LGN08L2
  • Item #7193704
  • Manufacturer Part #LK406LGN08L2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Hot Ceramic
Collection:
Fire & Ice
Color Finish Category:
Gold Tones
Color Finish Name:
Fire and Ice
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
16-3/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
14-1/8
Spout Reach:
8
Spout Type:
High Arc
Type:
ELK406LGN08L2
UPC:
094902049342