1-Bowl Apron Front Lavatory Sink in Biscuit
Fireclay 1-Bowl Apron Front Lavatory Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
- REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
- FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
- DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- CABINET SIZE: 33" minimum custom cabinet with an inside support frame required for proper installation.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Fireclay
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 10-31/500
- Drain Opening:
- 3-1/2
- GSA Approved:
- No
- Height:
- 10-31/500
- IAPMO Listed:
- Yes
- Length:
- 29-7/8
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-3/16 in x 18 in x 9-1/8 in
- Sink Depth:
- 10
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 094902017525
- Vessel Only:
- Yes
- Width:
- 19-37/40