This product requires certification to purchase.

33 x 19-15/16 in. No Hole Fireclay 2 Bowl Farmhouse Kitchen Sink Kit in White

Elkay

Fireclay 33 x 19-15/16 in. No Hole Fireclay 2 Bowl Farmhouse Kitchen Sink Kit in White

  • Fast #
  • Part #ESWUF32189WHFLC
  • Item #9816755
  • Manufacturer Part #SWUF32189WHFLC
5 out of 5 Customer Rating
Brand image
Elkay

Fireclay 33 x 19-15/16 in. No Hole Fireclay 2 Bowl Farmhouse Kitchen Sink Kit in White

  • Fast #
  • Part #ESWUF32189WHFLC
  • Item #9816755
  • Manufacturer Part #SWUF32189WHFLC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top
  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sin
  • EXTRA DEEP BOWL: High-capacity bowl offers more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
  • CABINET SIZE: Minimum cabinet size for this sink is 30"
  • 2-IN-1 FAUCET: Get fresh filtered drinking water straight from your kitchen sink with easy single-handle operation
  • KIT INCLUDES: SWUF2520WH sink, LKAV7051FCR faucet with filter included, LKBG2217SS bottom grid, LK99FC drain
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.1, ASME A112.18.2
CSA Certified:
CSA B45.1, CSA B125.1, CSA B125.2
Collection:
Fireclay
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2
Faucet Included:
Yes
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372, NSF 42, NSF 53
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
15 in x 18-1/8 in x 9 in
Sink Bowl Size, Right:
15 in x 18-1/8 in x 9 in
Sink Depth:
10-1/8
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 19-15/16 in
UPC:
094902134413