This product requires certification to purchase.

Flat Escutcheon in Polished Chrome

Elkay

Flat Escutcheon in Polished Chrome

  • Fast #
  • Part #EP80299XCR
  • Item #4094516
  • Manufacturer Part #P80299XCR
5 out of 5 Customer Rating
Brand image
Elkay

Flat Escutcheon in Polished Chrome

  • Fast #
  • Part #EP80299XCR
  • Item #4094516
  • Manufacturer Part #P80299XCR
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decorative plate covers 3 faucet holes.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
LKGT1041, LKGT1042, LKGT2041, and LKGT2042 Faucets
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Style:
Flat
FM Approved:
No
GSA Approved:
No
Hardware Included:
No
Height:
9 in
IAPMO Listed:
No
Length:
6 in
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
UPC:
094902469010