36-1/4 in. Wall Mount Bilevel Reverse Cooler in Light Grey Granite
Flexi-Guard® 36-1/4 in. Wall Mount Bilevel Reverse Cooler in Light Grey Granite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic design fits well in all building designs.
- Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Vinyl clad finish is durable and attractive.
- No electricity required.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 27 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 36-1/4 in
- NSF:
- NSF 372 (lead free), NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UPC:
- 094902407760
- Width:
- 36-1/4 in