ADA Wall- Mount Single Fountain Grey
Flexi-Guard® ADA Wall- Mount Single Fountain Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic design fits well in all building designs.
- Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Vinyl clad finish is durable and attractive.
- No electricity required.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Depth:
- 18-5/8
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18
- Height:
- 20-11/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- Type:
- EEMABFDL
- UPC:
- 094902407579
- Width:
- 18-1/16