Recessed Mount Water Cooler in Stainless Steel
Flexi-Guard® Safety Recessed Mount Water Cooler in Stainless Steel
Product Details
Product Details
- Fully-recessed stainless steel design allows for obstacle free walkways.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical bubbler push button continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Stainless steel finish is corrosion resistant and attractive.
- Provided with convenient cup dispenser.
- Rated for indoor use.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Flexi-Guard® Safety
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 12 gph
- GSA Approved:
- No
- Gauge (metal):
- 16
- Height:
- 54-1/4
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 26-1/2
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- UPC:
- 094902373317
- Volts:
- 115V
- Watts:
- 325
- Width:
- 11-3/4