This product requires certification to purchase.

Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

Elkay

Flexi-Guard® Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #EEZSTLDDSC
  • Item #2906442
  • Manufacturer Part #EZSTLDDSC
3.4 out of 5 Customer Rating
Brand image
Elkay

Flexi-Guard® Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #EEZSTLDDSC
  • Item #2906442
  • Manufacturer Part #EZSTLDDSC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Gauge (metal)
18 ga
Height
25-5/16 in
Length
36-3/4 in
Pressure - Maximum
105 psi
Width
19 in
Characteristics & Features
Built-In Water Filter
No
Collection
Flexi-Guard®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Self Contained Refrigerant
No
Electrical & Operational Information
AMP
0.1
Volts
115V
Watts
15 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.19.3
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF
NSF 372 (lead free), NSF 61
NSF Certified
Yes
Type
EEZSTLDDSC
UL Listed
UL 399
UPC
094902247168


Recommended Accessories