This product requires certification to purchase.

Wall Mount Indoor Bottle Filling Station with Bi-Level ADA Cooler in Light Grey Granite

Elkay

Flexi-Guard® Wall Mount Indoor Bottle Filling Station with Bi-Level ADA Cooler in Light Grey Granite

  • Fast #
  • Part #ELZOOTL8WSLK
  • Item #8927792
  • Manufacturer Part #LZOOTL8WSLK
5 out of 5 Customer Rating
Brand image
Elkay

Flexi-Guard® Wall Mount Indoor Bottle Filling Station with Bi-Level ADA Cooler in Light Grey Granite

  • Fast #
  • Part #ELZOOTL8WSLK
  • Item #8927792
  • Manufacturer Part #LZOOTL8WSLK
5 out of 5 Customer Rating

X Points

Color Finish Name: Light Grey Granite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touchless, sensor activation (bottle filler & bubbler) designed for easy hands free use.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Chilling Capacity:
8 gph
Collection:
Flexi-Guard®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Height:
39-3/50 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Hung
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 53, NSF 61
Number of Bowls:
1
Self Contained Refrigerant:
No
UL Listed:
UL 399
UPC:
094902129228
Volts:
115V
Watts:
370 W
Width:
19 in