Floor Mount Drinking Fountain in Evergreen
Floor Mount Drinking Fountain in Evergreen
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Pet fountain features slow drainage for easy drinking.
- Freeze-resistant options available.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Residential
- Built-In Water Filter:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Evergreen
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Gauge (metal):
- 18
- Height:
- 40-5/16
- IAPMO Listed:
- No
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- UPC:
- 094902057699
- Width:
- 26