Frost Resistant Box
Frost Resistant Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EDFP214FPK Drinking Fountain
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Finish
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Box
- UPC:
- 094902308203