This product requires certification to purchase.

15-3/8 in. Hardwood Cutting Board

Elkay

Gourmet 15-3/8 in. Hardwood Cutting Board

  • Fast #
  • Part #ELKCBEG1516HW
  • Item #3828337
  • Manufacturer Part #LKCBEG1516HW
4.1 out of 5 Customer Rating
Brand image
Elkay

Gourmet 15-3/8 in. Hardwood Cutting Board

  • Fast #
  • Part #ELKCBEG1516HW
  • Item #3828337
  • Manufacturer Part #LKCBEG1516HW
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Elite Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Gourmet
Color Finish Category:
Stainless Steel
Color Finish Name:
Elite Satin
Dishwasher Safe:
No
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
15-43/125 in
Material:
Solid Maple, Hardwood
Size:
15-3/8 in x 17-3/6 in
Thickness:
1 in
UPC:
094902444161
Width:
17-4/25 in