This product requires certification to purchase.

22 x 19 in. 3 Hole Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

Elkay

Gourmet® 22 x 19 in. 3 Hole Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EILR4822R4
  • Item #671254
  • Manufacturer Part #ILR4822R4
4.4 out of 5 Customer Rating
Brand image
Elkay

Gourmet® 22 x 19 in. 3 Hole Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EILR4822R4
  • Item #671254
  • Manufacturer Part #ILR4822R4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • BUILT-IN DRAINBOARD: Keep your countertop clean with a drainboard that channels water into the sink; use to hold hot pots, meal prep and dry dishes.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Faucet Center Size:
12 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
48 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
13-1/2 in x 16 in x 7-1/2 in
Sink Bowl Size, Center:
13-1/2 in x 16 in x 7-1/2 in
Sink Bowl Size, Left:
13-1/2 in x 16 in x 7-1/2 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 7-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
48 in x 22 in
UPC:
094902027609
Width:
22 in