4-Hole 1-Bowl Topmount or Drop-In Kitchen Sink with Full Spray Sides and Bottom in Lustrous Highlighted Satin
Gourmet® 4-Hole 1-Bowl Topmount or Drop-In Kitchen Sink with Full Spray Sides and Bottom in Lustrous Highlighted Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential, Multi-Family
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 12 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-1/2 in x 16 in x 7-3/4 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 7-3/4 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 094902317762
- Width:
- 22 in