E-Dock Magnet in Black
Gourmet E-Dock Magnet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Keep your sink organized with magnetic accessories that adhere to the sidewalls of stainless steel or cast iron sinks.
- Strong, removable magnet that adheres to back of each individual Sink mate accessory.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
Specifications
- Application:
- Residential, Multi-Family
- Collection:
- Gourmet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3/8
- Length:
- 1-3/4
- Material:
- Stainless Steel
- Product Type:
- Accessory
- UPC:
- 094902763330
- Width:
- 1-3/4