E-Granite Single Bowl Dual/Universal Mount Bar Sink Mocha
This product has been replaced by
Manufacturer Part #ELG1616MC0
Gourmet E-Granite™ E-Granite Single Bowl Dual/Universal Mount Bar Sink Mocha
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- E-Granite is up to 85% natural quartz and high performance acrylic resins
- Minimum cabinet size: 21"
- Bowl size: 14" x 14" x 8"
- Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
Specifications
- ADA Compliant:
- No
- Collection:
- Gourmet E-Granite™
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Installation Type:
- Drop-in
- Sink Material:
- Granite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in x 8 in
- Type:
- EELG1515MC0
- UPC:
- 094902441054