This product requires certification to purchase.

Single Bowl Top Mount Bar Sink and Faucet Kit in Lustrous Highlighted Satin

Elkay

Gourmet® Single Bowl Top Mount Bar Sink and Faucet Kit in Lustrous Highlighted Satin

  • Fast #
  • Part #EBLH15C
  • Item #803104
  • Manufacturer Part #BLH15C
4.5 out of 5 Customer Rating
Brand image
Elkay

Gourmet® Single Bowl Top Mount Bar Sink and Faucet Kit in Lustrous Highlighted Satin

  • Fast #
  • Part #EBLH15C
  • Item #803104
  • Manufacturer Part #BLH15C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • KIT INCLUDES: LKDA2437C faucet, LK36 drain; save the time of having to purchase each item separately.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Collection:
Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Drain Location:
Center
Drain Opening:
2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Installation Type:
Sink Kits
Lead Law Compliant:
Yes
Length:
15 in
Material Type:
304
NSF:
NSF 61, NSF 372
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
12 in x 9-1/2 in x 7 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
UPC:
094902001586
Width:
15 in