Elkay

Green Spring Cartridge Regulator White;Green;Black

Part #E61314C  |  Manufacturer Part #61314C

Color/Finish: White/Black/Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With green spring

ADA Compliant

Specifications

ADA Compliant: Yes

Brand Model Compatibility: E5, E6, E7 and E12 Water Cooler

Color Finish: White/Black/Silver

Color Finish Category: Whites

Length: 1-3/4 in

Material: Metal, Plastic, Rubber

Origin: Domestic

Package Quantity: 1

Product Type: Regulator

Side Spray: No

Type: E61314C