This product requires certification to purchase.

20-5/8 in. 8 gph Wall Mount Filtered Vandal Resistant Single Green ADA Cooler in Stainless Steel

Elkay

GreenSpec® 20-5/8 in. 8 gph Wall Mount Filtered Vandal Resistant Single Green ADA Cooler in Stainless Steel

  • Fast #
  • Part #ELVRCGRN8
  • Item #4121763
  • Manufacturer Part #LVRCGRN8
3.1 out of 5 Customer Rating
Brand image
Elkay

GreenSpec® 20-5/8 in. 8 gph Wall Mount Filtered Vandal Resistant Single Green ADA Cooler in Stainless Steel

  • Fast #
  • Part #ELVRCGRN8
  • Item #4121763
  • Manufacturer Part #LVRCGRN8
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic design stainless steel cooler provides an attractive and durable product.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Tamper-resistant fasteners help protect against vandalism.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Rated for indoor use.
  • Frost-resistant models extend outdoor usage season.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
4.5
ANSI:
ANSI 61
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
GreenSpec®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
GSA Approved:
Yes
Height:
20-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18-1/16 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
105 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
UPC:
094902629216
Volts:
115V
Watts:
260 W
Width:
18-5/8 in