This product requires certification to purchase.

8 gph Single Filtered Water Cooler in Stainless Steel

Elkay

GreenSpec® 8 gph Single Filtered Water Cooler in Stainless Steel

  • Fast #
  • Part #ELZSG8S
  • Item #4610182
  • Manufacturer Part #LZSG8S
4.9 out of 5 Customer Rating
Brand image
Elkay

GreenSpec® 8 gph Single Filtered Water Cooler in Stainless Steel

  • Fast #
  • Part #ELZSG8S
  • Item #4610182
  • Manufacturer Part #LZSG8S
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-performance compressor and insulation greatly reduces energy consumption.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Equipped with StreamSaver low-flow bubbler.
  • GreenSpec Listed and badged to demonstrate commitment to sustainability.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Stainless steel finish is corrosion resistant and attractive.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ANSI:
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
GreenSpec®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
GSA Approved:
Yes
Gauge (metal):
18 ga
Height:
19-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18-3/8 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
UL 399
UPC:
094902014609
Volts:
115V
Watts:
360 W
Width:
19 in