8 gph Vandal Resistant Filtered Wall Mount Bilevel Water Cooler in Stainless Steel
GreenSpec® 8 gph Vandal Resistant Filtered Wall Mount Bilevel Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic design stainless steel cooler provides an attractive and durable product.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- High-performance compressor and insulation greatly reduce energy consumption.
- Stainless steel construction withstands abusive environments and resists stains. Tamper-resistant fasteners help protect against vandalism.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Equipped with StreamSaver low-flow bubbler.
- Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Unit is pre-plumbed and prepped for glass filler installation.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.5
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- GreenSpec®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 27 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 36-5/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- UPC:
- 094902442389
- Volts:
- 115V
- Watts:
- 260 W
- Width:
- 18-5/8 in