8 gph Wall Mount Filtered Sensor Activated Water Cooler in Stainless Steel
Hands-Free® 8 gph Wall Mount Filtered Sensor Activated Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Attractive, contemporary design matches modern architecture.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Touchless, sensor-activated units are designed for easy use and improved hygiene.
- Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
- Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Filtered units display filter status for easy notification of expiration.
- Stainless steel finish is corrosion resistant and attractive.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 42, ANSI 53, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- Hands-Free®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 25-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 36-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 372 (lead free), NSF 42, NSF 61
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- UPC:
- 094902428338
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 19 in