Single Handle Pull Down Kitchen Faucet in Lustrous Steel
Harmony Single Handle Pull Down Kitchen Faucet in Lustrous Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
- ERGONOMIC SWIVEL SPRAY: Spray head rotates a full 360° for ease of use.
- DURABLE AND FLEXIBLE NYLON BRAIDED HOSE: Premium material provides smooth operation when extending and retracting the spray head.
- TWO-FUNCTION WATER DELIVERY: Steady stream for everyday use; powerful spray for heavy-duty cleaning.
- SINGLE-HANDLE OPERATION: Handle rotates 90° forward only, so there is no interference with the backsplash.
- CERAMIC DISC CARTRIDGE: Provides durable and reliable performance; removable for easy replacement.
- ONE FAUCET HOLE: Faucet designed to be installed using one faucet hole.
- OPTIONAL ESCUTCHEON INCLUDED: Cover plate allows for multiple types of installations.
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- ADA COMPLIANT: Faucet is ADA compliant.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Harmony
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Deck Plate Included:
- Yes
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 15-49/100 in
- Spout Reach:
- 8-49/100 in
- Spout Swivel:
- 360°
- UPC:
- 094902122175