Single Handle Pull Down Kitchen Faucet in Satin Nickel
Harmony™ Single Handle Pull Down Kitchen Faucet in Satin Nickel
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Harmony™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/8
- Spout Reach:
- 8-5/8
- Spout Swivel:
- 170°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 094902602660