Harmony Soap Dispenser in Polished Chrome

Part #ELK320CR  |  Item #4219808  |  Manufacturer Part #LK320CR

$46.50 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 4-3/4", Spout reach: 3-1/2".

Specifications

ADA Compliant: No

Application: Multi-Family, Residential

Collection: Harmony

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 4-3/4 in

IAPMO Listed: No

Length: 2 in

Material: Brass

Origin: Global

Product Type: Accessory

Side Spray: No

Spout Height: 3 in

Spout Reach: 4-3/4 in

Style: Transitional

Weight: 0.5

Width: 4-3/4 in