This product requires certification to purchase.

10 gph Water Cooler in Stainless Steel

Elkay

Legacy 10 gph Water Cooler in Stainless Steel

  • Fast #
  • Part #ELFDE10SF1Z
  • Item #3021977
  • Manufacturer Part #LFDE10SF1Z
5 out of 5 Customer Rating
Brand image
Elkay

Legacy 10 gph Water Cooler in Stainless Steel

  • Fast #
  • Part #ELFDE10SF1Z
  • Item #3021977
  • Manufacturer Part #LFDE10SF1Z
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Traditional small footprint floor mount design allows for space-saving installations.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
Legacy
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
Flow Rate:
10 gph
GSA Approved:
No
Gauge (metal):
18
Height:
38
IAPMO Listed:
No
Installation Type:
Floor Mount, Freestanding
Lead Law Compliant:
Yes
Length:
12
Material:
Stainless Steel
NSF:
NSF 372, NSF 42, NSF 53, NSF 61
NSF Certified:
Yes
Self Contained Refrigerant:
No
UL Listed:
UL 399
UPC:
094902401096
Volts:
115V
Watts:
535
Width:
12