12 gph Filtered Wall Mount Water Cooler in Stainless Steel
Legacy 12 gph Filtered Wall Mount Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fully-recessed stainless steel design allows for obstacle free walkways.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical bubbler push button continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Provided with lever type glass filler.
- Stainless steel finish is corrosion resistant and attractive.
- Rated for indoor use.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 42, ANSI 53, ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 12 gph
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 54-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Lead Law Compliant:
- Yes
- Length:
- 19 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- UPC:
- 094902362090
- Volts:
- 115V
- Watts:
- 380 W
- Width:
- 11-3/4 in