This product requires certification to purchase.

18 ga. ADA Wall- Mount Fully Recessed Drinking Fountain Stainless Steel

Elkay

Legacy 18 ga. ADA Wall- Mount Fully Recessed Drinking Fountain Stainless Steel

  • Fast #
  • Part #EEDFB12C
  • Item #1884597
  • Manufacturer Part #EDFB12C
3.9 out of 5 Customer Rating
Brand image
Elkay

Legacy 18 ga. ADA Wall- Mount Fully Recessed Drinking Fountain Stainless Steel

  • Fast #
  • Part #EEDFB12C
  • Item #1884597
  • Manufacturer Part #EDFB12C
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully-recessed stainless steel design allows for obstacle free walkways.
  • Mechanical bubbler push bar continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor or outdoor use.
  • Made in USA
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
Collection:
Legacy
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
32-1/2 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Self Contained Refrigerant:
No
UPC:
094902150109
Width:
19 in