This product requires certification to purchase.

19 in. Wall Mount Fully Recessed Drinking Fountain

Elkay

Legacy 19 in. Wall Mount Fully Recessed Drinking Fountain

  • Fast #
  • Part #EEDFB12FC
  • Item #1884625
  • Manufacturer Part #EDFB12FC
4.1 out of 5 Customer Rating
Brand image
Elkay

Legacy 19 in. Wall Mount Fully Recessed Drinking Fountain

  • Fast #
  • Part #EEDFB12FC
  • Item #1884625
  • Manufacturer Part #EDFB12FC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully-recessed stainless steel design allows for obstacle free walkways.
  • Mechanical bubbler push bar continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Provided with lever type glass filler.
  • Rated for indoor or outdoor use.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
Collection:
Legacy
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Gauge (metal):
18 ga
Height:
32-1/2 in
IAPMO Listed:
No
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Recessed Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Self Contained Refrigerant:
No
UPC:
094902310244
Width:
19 in