325 W 8 gph Recessed Water Cooler in Stainless Steel
Legacy 325 W 8 gph Recessed Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully-recessed stainless steel design allows for obstacle free walkways.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical bubbler push button continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Stainless steel finish is corrosion resistant and attractive.
- Mounting box included.
- Rated for indoor use.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Gauge (metal):
- 16
- Height:
- 54-1/4
- Installation Type:
- Recessed Mount
- Lead Law Compliant:
- Yes
- Length:
- 19
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Type:
- EEFRCM8K
- UL Listed:
- UL 399
- UPC:
- 094902359625
- Volts:
- 115V
- Watts:
- 325
- Width:
- 11-3/4