This product requires certification to purchase.

8 gal. Wall- Mount Complete Water Cooler Grey

Elkay

Legacy 8 gal. Wall- Mount Complete Water Cooler Grey

  • Fast #
  • Part #EEWCA8L1Z
  • Item #1884435
  • Manufacturer Part #EWCA8L1Z
4 out of 5 Customer Rating
Brand image
Elkay

Legacy 8 gal. Wall- Mount Complete Water Cooler Grey

  • Fast #
  • Part #EEWCA8L1Z
  • Item #1884435
  • Manufacturer Part #EWCA8L1Z
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact wall mount design allows for flexible installation height and easy floor maintenance.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
5
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Collection:
Legacy
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Depth:
14
Flow Rate:
8 gph
Gauge (metal):
18
Height:
22
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Type:
EEWCA8L1Z
UL Listed:
UL 399
UPC:
094902329390
Volts:
115V
Watts:
420
Width:
14-1/2