ADA Recessed Drinking Fountain in Stainless Steel
Legacy ADA Recessed Drinking Fountain in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully-recessed stainless steel design allows for obstacle free walkways.
- Mechanical bubbler push bar continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Includes cuspidor.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 18
- Height:
- 32-1/2
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- Type:
- EEDFBC212C
- UPC:
- 094902185675
- Width:
- 19