*NLA *CVR* LF FLR SPACE-ETTE W/ FL
Legacy *NLA *CVR* LF FLR SPACE-ETTE W/ FL
Product Details
Product Details
- Traditional small footprint floor mount design allows for space-saving installations.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Vinyl clad finish is durable and attractive.
- Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Rated for indoor use.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- Legacy
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Flow Rate:
- 10 gph
- Gauge (metal):
- 18
- Height:
- 38
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliant:
- Yes
- Length:
- 12
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- ELFDE10LF1Z
- UL Listed:
- UL 399
- UPC:
- 094902401089
- Volts:
- 115V
- Watts:
- 535
- Width:
- 12